Beli hot water high pressure cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LAVOR High Pressure Cleaner Hot Water ProfessionalDeskripsi:Equipped with: - Three ceramic coated pistons, brass axial pump head with built-in by-pass valve. - Suction and delivery S. S. valves. - Vertical burner with high thermal effciency steel coil. - Temperature regulation gauge. - Diesel pump with by-pass valve. - Detergent built-in tank for indirect suction (2.4L). - Pressure regulator. - Glicerine pressure gauge. - Power cable holder. - Accessory holder. - Ergonomic handle.
- FASA Cold Water High Pressure (Mesin Cuci Tekanan Tinggi)Deskripsi:- Three steel pistons, aluminium axial pump head with built-in by-pass valve. _x000D_- Automatic Stop System _x000D_- Trolley with ergonomichandle _x000D_-Power cable with plug 5m
- FASA Hot Water High PressureDeskripsi:- Burner regulation, optimized combustion- Three high durability steel pistons, aluminium axial pump head with built-in bypass valve- Vertical burner with high thermal efficiency steel coil- Safety valve- Automatic temperature regulation- Ergonomic handle complete with accessory holder.- Automatic Stop System- Power cable with plugatribut:
- Voltage (V): 230
- Frequency (Hz): 50
- Rotation Speed (rpm): 2800
- DEWALT Brushless Pressure Washer (Mesin Steam Kendaraan Tenaga Baterai)Deskripsi:Dewalt DCMPW1600N-KR Brushless Pressure Washer merupakan Alat mesin cuci/steam kendaraan yang sudah brushless dan dirancang tekanan maksimum 165 bar . Memiliki pistol semprot efisiensi tinggi dengan nosel putar untuk semprot yang dapat disesuaikan . Sangat ideal untuk aplikasi yang menuntut seperti menghilangkan lumut atau kotoran yang tertanam kuat dari lantai dan dinding . Mesin cuci tekanan penggunaan profesional untuk pagar dan permukaan eksterior dinding batu, semen, kolam renang, fasad bangunan besar dan tempat cuci mobil.Set of Contents:1x High Pressure Hose (6m)1x Gun and Lance1x Foam Bottle 0,6L1x Self Priming Hose Kit (3m)1x Turbo/Rotating Nozzle1x Adjustable (Pencil/Fan) Nozzle1x Water Inlet Filter1x Universal Garden Hose Adaptor1x Nozzle Tip Cleaning Pinatribut:
- Voltage Battery (V): 18/20 (Maximum)
- Maximum Working Pressure (bar): 165
- Maximum Flow Rate (L/minute): 5.5
- Average Water Flow (L/minute): 4.5
- Internal Storage: Yes
- Pressure Mode: Low/High/Boost
- Self Priming Function: Yes
- Yukido High Pressure Washer (Mesin Cuci Tekanan Tinggi)atribut:
- Frequency (Hz): 50
- Maximum Flow (L/minute): 5.5
- Maximum Inlet Water Pressure (MPa): 1.2
- Maximum Water Temperature (°C): 50
- Motor Type: Carbon Brush Motor
- Rated Flow (L/minute): 4.7
- Rated Pressure (Bar): 80
- Voltage (V): 220
- BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- NILFISK Hot Water High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Deskripsi:Hot Water High Pressure Cleaner is the right choice to clean surface from stubborn oil, grease, etc. Combination between cleaning impact and appropriate water temperature will give maximum cleaning result and speed.atribut:
- Motor Specification (rpm): 1450
- FASA Professional High Pressure Cleaner Tasman LP (Mesin Cuci Tekanan Tinggi)Deskripsi:- 4 poles electrical motor (1450rpm) with thermal protection and water cooling.- Three ceramic coated pistons,(full ceramic pistonsonly for Tasman 1713) brass linear pump head with built-in by-pass valve.- Suction and delivery S. S. valves.- Low voltage and delayed Total Stop (three phase models).- Detergent tank (2.8L).- Pressure regulator.- Glicerine pressure gauge.- Hose-reel (on request).atribut:
- Frequency (Hz): 50
- Rotation Speed (rpm): 1450
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- Philips TrueForce Core LED Industrial and Retail (Lampu Bohlam)Deskripsi:Philips TrueForce Core LED I&R lamps offer an easy and short payback LED solution to replace High Intensity Discharge (HID) lamps. The products bring the energy efficiency and long lifetime benefits of LED to HID replacement and provide instant saving and low initial investment. With the right lamp size and light distribution, you can easily retrofit TrueForce Core LED I&R lamps and bypass the existing ballast while enhancing the lighting quality.Benefits:- Cost saving with short payback time- Light on the wider working space- Low initial investment- Enhance lighting quality with easy adoptionApplications: Industrial/retail - warehouses, factories, shops, transport hubsatribut:
- Input Frequency (Hz): 50 to 60
- Color Code: 865 (CCT of 6500 K)
- Voltage (Nom) (V): 220-240
- Color Consistency: <6
- Bulb Shape: T-shape
- Color Designation: Cool Daylight
- EU RoHS compliant: Yes
- LLMF At End of Nominal Lifetime (Nom.) (%): 70
- Nominal Horizontal Color Temperature (Kelvin): 6500
- Power factor (nom.): 0.5
- Technical Beam Angle (Nom) (degree): 180
- KARCHER Professional High Pressure Cleaners Engine Hot WaterDeskripsi:Thanks to its abundant equipment features, powerful Yanmar diesel engine and sturdy pipe frame, our heated HDS 1000 De high-pressure cleaner can confront the challenges that other machines cannot. High-quality components – the high-pressure pump is fitted with a brass cylinder head, stainless steel valves and chrome-nickel-coated stainless steel pistons – ensure an extremely long service life even with tough, continuous use. Our new EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, ensures effortless operation, while our patented EASY!Lock quick-release fasteners make set-up and dismantling five times faster than with conventional screw connections, but are just as durable and robust. The comprehensive safety equipment, consisting of a float with integrated calcification protection (DGT) which ensures separation from the drinking water network, various safety valves, as well as oil, water and fuel shortage protection, guarantees the machine's availability at all times. A robust frame protects the components and makes transport easier. Equipment - Spray gun, EASY!Force Advanced - Spray gun - High-pressure hose, 15 m - Spray lance, 1050 mm - Cage frame - Electro start - Power nozzle - Servo Control - Sturdy tubular steel frame for handling with crane - Motor, Diesel
- TEKIRO Manual Leveling Tool (Waterpass)Deskripsi:Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminiumatribut:
- Material: Aluminium
- Width (mm): 48
- Dimension 2 (mm): 48
- Dimension 3 (mm): 19
- Thickness (mm): 19
- Stihl Chain Saw (Gergaji Mesin)Deskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- KARCHER Professional High Pressure Cleaners Hot WaterDeskripsi:Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areasatribut:
- Power Cable (m): 5
- FASA Professional High Pressure Cleaner Explorer LP (Mesin Cuci Tekanan Tinggi)Deskripsi:- 4 poles electrical motor (1450rpm) with thermal protection and water cooling._x000D_- Three ceramic pistons, brass linear pump head with built-in by-pass valve._x000D_- Suction and delivery S/S valves._x000D_- Automatic Stop (late shut down protection 24V)_x000D_- Safety valve for overpressure._x000D_- Integrated detergent suction with external suction probe._x000D_- Power cable (5m)._x000D_- Pressure regulator._x000D_- Glicerine pressure gauge._x000D_- Tough steel main frame.atribut:
- Voltage (V): 400
- Frequency (Hz): 50
- Max. Bar: 30÷200
- Maximum PSI: 2900
- Number of Phase: Three Phase
- Rotation Speed (rpm): 1450
Daftar Harga hot water high pressure cleaner Terbaru October 2026
| LAVOR High Pressure Cleaner Hot Water Professional | Rp45.999.900 |
| FASA Cold Water High Pressure (Mesin Cuci Tekanan Tinggi) | Rp3.699.900 |
| FASA Hot Water High Pressure | Rp19.999.900 |
| KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
| FASA High Pressure Divani (Mesin Cuci Tekanan Tinggi) | Rp2.499.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| DEWALT Brushless Pressure Washer (Mesin Steam Kendaraan Tenaga Baterai) | Rp7.999.900 |
| Yukido High Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp839.900 |
| BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi) | Rp1.499.900 |
| NILFISK Hot Water High Pressure Cleaner (Mesin Cuci Tekanan Tinggi) | Rp71.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P103054656-1.jpg)

/flP101516561-15.jpg)
/nqP105474854-1.jpg)

/cnP112008455-1.jpg)
/crP115944459-1.jpg)
/83P102265291-2.jpg)
/5aP103457190-1.jpg)
/P103054726-1.jpg)

/arP107507387-1.jpg)

/jdP103684697-2.jpg)
/odP104885877-1.jpg)
/30P106619108-1.jpg)

/P103054717-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)